Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Safety Relief Valve, 1 x 1-1/4 In, 175 psi

  • Zoro #: G0214916
  • Mfr #: 89C2-175
$178.19
  • Overall Height: 7-1/2"
  • Pressure Range: 0 to 300 psi
  • Test Lever: No
See full product details
This item ships free.

Aquatrol #89C2-175 Specifications

  • Zoro #: G0214916
  • Mfr #: 89C2-175
Overall Height: 7-1/2" Pressure Range: 0 to 300 psi
Test Lever: No Outlet Size: 1-1/4"
Standards: ASME Section VIII / CRN Factory Set Pressure: 175 psi
Outlet Type: FNPT Inlet Size: 1"
Disc Material: Bronze Temp. Range: 0 Degrees to 406 Degrees F
Body Material: Bronze Seat Material: Bronze
Spring Material: 316 Stainless Steel Item: Safety Relief Valve
Inlet Type: MNPT Application: Air, Gas
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Safety Relief Valve, Body Material Bronze, Inlet Type MNPT, Outlet Type FNPT, Inlet Size 1 In., Outlet Size 1-1/4 In., Factory Set Pressure 175 psi, Pressure Range 0 to 300 psi, Disc Material Bronze, Overall Height 7-1/2 In., Application Air, Gas, Seat Material Bronze, Spring Material 316 Stainless Steel, Temp. Range 0 Degrees to 406 Degrees F, Test Lever No, Standards ASME Section VIII / CRN

Restrictions and Compliance

Reviews of Aquatrol #89C2-175