Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Safety Relief Valve, 1 x 1-1/4 In, 25 psi

  • Zoro #: G0214207
  • Mfr #: 88C2-25
$195.00
  • Test Lever: No
  • Body Material: Bronze
  • Standards: ASME Section VIII / CRN
See full product details
This item ships free.

Aquatrol #88C2-25 Specifications

  • Zoro #: G0214207
  • Mfr #: 88C2-25
Test Lever: No Body Material: Bronze
Standards: ASME Section VIII / CRN Factory Set Pressure: 25 psi
Outlet Type: FNPT Seat Material: Bronze
Application: Air, Gas Outlet Size: 1 1/4"
Inlet Size: 1" Inlet Type: MNPT
Overall Height: 7 1/2 in Item: Safety Relief Valve
Temp. Range: 0 Degrees to 406 Degrees F Disc Material: Bronze
Spring Material: 316 Stainless Steel Pressure Range: 0 to 300 psi
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Safety Relief Valve, Body Material Bronze, Inlet Type MNPT, Outlet Type FNPT, Inlet Size 1 in, Outlet Size 1 1/4 in, Factory Set Pressure 25 psi, Pressure Range 0 to 300 psi, Disc Material Bronze, Overall Height 7 1/2 in, Application Air, Gas, Seat Material Bronze, Spring Material 316 Stainless Steel, Temp. Range 0 Degrees to 406 Degrees F, Test Lever No, Standards ASME Section VIII / CRN

Restrictions and Compliance

Reviews of Aquatrol #88C2-25