Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Safety Relief Valve, 1/2 In, 125 psi, Brass

  • Zoro #: G0234893
  • Mfr #: 130C-125
$81.89
  • Item: Safety Relief Valve
  • Test Lever: Yes
  • Body Material: Brass
See full product details
This item ships free.

Aquatrol #130C-125 Specifications

  • Zoro #: G0234893
  • Mfr #: 130C-125
Item: Safety Relief Valve Test Lever: Yes
Body Material: Brass Spring Material: 316 Stainless Steel
Inlet Type: MNPT Pressure Range: 0 to 200 psi
Standards: ASME Section VIII / CRN Inlet Size: 1/2 in
Outlet Type: Vented Seat Material: Bronze
Steam Capacity (Lb./Hr.): 172 Disc Material: Bronze
Overall Height: 2 7/8 in Application: Air, Gas or Steam
Temp. Range: 0 Degrees to 406 Degrees F Factory Set Pressure: 125 psi
Shop By: Cyber Deals Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Safety Relief Valve, Body Material Brass, Inlet Type MNPT, Outlet Type Vented, Inlet Size 1/2 in, Factory Set Pressure 125 psi, Pressure Range 0 to 200 psi, Steam Capacity (Lb./Hr.) 172, Disc Material Bronze, Overall Height 2 7/8 in, Application Air, Gas or Steam, Seat Material Bronze, Spring Material 316 Stainless Steel, Temp. Range 0 Degrees to 406 Degrees F, Test Lever Yes, Standards ASME Section VIII / CRN

Restrictions and Compliance

Reviews of Aquatrol #130C-125