Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Safety Relief Valve, 1/2 In, 25 psi, Brass

  • Zoro #: G0234866
  • Mfr #: 130C-25
$74.50 30% off
$52.15
  • Disc Material: Bronze
  • Spring Material: 316 Stainless Steel
  • Inlet Size: 1/2 in
See full product details
Orders over $75 ship free.

Aquatrol #130C-25 Specifications

  • Zoro #: G0234866
  • Mfr #: 130C-25
Disc Material: Bronze Spring Material: 316 Stainless Steel
Inlet Size: 1/2 in Outlet Type: Vented
Standards: ASME Section VIII / CRN Steam Capacity (Lb./Hr.): 48
Pressure Range: 0 to 200 psi Factory Set Pressure: 25 psi
Test Lever: Yes Overall Height: 2 7/8 in
Item: Safety Relief Valve Seat Material: Bronze
Application: Air, Gas or Steam Temp. Range: 0 Degrees to 406 Degrees F
Inlet Type: MNPT Body Material: Brass
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Safety Relief Valve, Body Material Brass, Inlet Type MNPT, Outlet Type Vented, Inlet Size 1/2 in, Factory Set Pressure 25 psi, Pressure Range 0 to 200 psi, Steam Capacity (Lb./Hr.) 48, Disc Material Bronze, Overall Height 2 7/8 in, Application Air, Gas or Steam, Seat Material Bronze, Spring Material 316 Stainless Steel, Temp. Range 0 Degrees to 406 Degrees F, Test Lever Yes, Standards ASME Section VIII / CRN

Restrictions and Compliance

Reviews of Aquatrol #130C-25