KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Safety Relief Valve, 1/2 In, 50 psi, Brass

AQUATROL| Zoro #: G0234875| Mfr #: 130C-50

$73.99 /ea

This item ships free. Details.Standard ground shipping.
Details:
Pressure Range: 0 to 200 psi
Body Material: Brass
Factory Set Pressure: 50 psi
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0234875 Mfr #: 130C-50
Pressure Range: 0 to 200 psiBody Material: Brass
Factory Set Pressure: 50 psiSteam Capacity (Lb./Hr.): 79
Spring Material: 316 Stainless SteelSeat Material: Bronze
Disc Material: BronzeTest Lever: Yes
Temp. Range: 0 Degrees to 406 Degrees FItem: Safety Relief Valve
Application: Air, Gas or SteamOverall Height: 2-7/8"
Inlet Type: MNPTOutlet Type: Vented
Standards: ASME Section VIII / CRNInlet Size: 1/2"
Country of Origin (subject to change): United States

Description

Safety Relief Valve, Body Material Brass, Inlet Type MNPT, Outlet Type Vented, Inlet Size 1/2 In., Factory Set Pressure 50 psi, Pressure Range 0 to 200 psi, Steam Capacity (Lb./Hr.) 79, Disc Material Bronze, Overall Height 2-7/8 In., Application Air, Gas or Steam, Seat Material Bronze, Spring Material 316 Stainless Steel, Temp. Range 0 Degrees to 406 Degrees F, Test Lever Yes, Standards ASME Section VIII / CRN

Reviews