Safety Relief Valve, 1/2 x 3/4 In, 100 psi

AQUATROL |Zoro #: G0214015|Mfr #: 88A2-100

$148.00 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0214015 Mfr #: 88A2-100
Seat Material: BronzeStandards: ASME Section VIII / CRN
Outlet Type: FNPTItem: Safety Relief Valve
Spring Material: 316 Stainless SteelBody Material: Bronze
Application: Air, GasTest Lever: No
Pressure Range: 0 to 300 psiInlet Type: MNPT
Factory Set Pressure: 100 psiDisc Material: Bronze
Temp. Range: 0 Degrees to 406 Degrees FOutlet Size: 3/4"
Inlet Size: 1/2"Overall Height: 6-1/2"
Country of Origin (subject to change): United States

Product Description

Safety Relief Valve, Body Material Bronze, Inlet Type MNPT, Outlet Type FNPT, Inlet Size 1/2 In., Outlet Size 3/4 In., Factory Set Pressure 100 psi, Pressure Range 0 to 300 psi, Disc Material Bronze, Overall Height 6-1/2 In., Application Air, Gas, Seat Material Bronze, Spring Material 316 Stainless Steel, Temp. Range 0 Degrees to 406 Degrees F, Test Lever No, Standards ASME Section VIII / CRN

Product Reviews

Save 15% when you sign up for Z-mail.