HOW MUCH WILL YOU SAVE?20% off $200+WITH CODE: MOREFEB. 21–22SEE EXCLUSIONS

Safety Relief Valve, 1/2 x 3/4 In, 125 psi

AQUATROL| Zoro #: G0214672| Mfr #: 89A2-125

$137.00 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Overall Height: 5-7/8"
Pressure Range: 0 to 300 psi
Body Material: Bronze
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0214672 Mfr #: 89A2-125
Overall Height: 5-7/8"Pressure Range: 0 to 300 psi
Body Material: BronzeFactory Set Pressure: 125 psi
Standards: ASME Section VIII / CRNOutlet Size: 3/4"
Test Lever: NoSpring Material: 316 Stainless Steel
Inlet Type: MNPTOutlet Type: FNPT
Temp. Range: 0 Degrees to 406 Degrees FApplication: Air, Gas
Item: Safety Relief ValveSeat Material: Bronze
Disc Material: BronzeInlet Size: 1/2"
Country of Origin (subject to change): United States

Description

Safety Relief Valve, Body Material Bronze, Inlet Type MNPT, Outlet Type FNPT, Inlet Size 1/2 In., Outlet Size 3/4 In., Factory Set Pressure 125 psi, Pressure Range 0 to 300 psi, Disc Material Bronze, Overall Height 5-7/8 In., Application Air, Gas, Seat Material Bronze, Spring Material 316 Stainless Steel, Temp. Range 0 Degrees to 406 Degrees F, Test Lever No, Standards ASME Section VIII / CRN

Reviews