SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

Safety Relief Valve, 1/2 x 3/4 In, 150 psi

AQUATROL| Zoro #: G0214033| Mfr #: 88A2-150

$141.00 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Body Material: BronzePressure Range: 0 to 300 psiSpring Material: 316 Stainless Steel
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0214033 Mfr #: 88A2-150
Body Material: BronzePressure Range: 0 to 300 psi
Spring Material: 316 Stainless SteelOutlet Size: 3/4"
Outlet Type: FNPTDisc Material: Bronze
Application: Air, GasInlet Size: 1/2"
Overall Height: 6-1/2"Item: Safety Relief Valve
Temp. Range: 0 Degrees to 406 Degrees FTest Lever: No
Seat Material: BronzeStandards: ASME Section VIII / CRN
Steam Capacity (Lb./Hr.): 325Factory Set Pressure: 150 psi
Inlet Type: MNPTCountry of Origin (subject to change): United States

Description

Safety Relief Valve, Body Material Bronze, Inlet Type MNPT, Outlet Type FNPT, Inlet Size 1/2 In., Outlet Size 3/4 In., Factory Set Pressure 150 psi, Pressure Range 0 to 300 psi, Steam Capacity (Lb./Hr.) 325, Disc Material Bronze, Overall Height 6-1/2 In., Application Air, Gas, Seat Material Bronze, Spring Material 316 Stainless Steel, Temp. Range 0 Degrees to 406 Degrees F, Test Lever No, Standards ASME Section VIII / CRN

Reviews