Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Safety Relief Valve, 1/2 x 3/4 In, 175 psi

  • Zoro #: G0214042
  • Mfr #: 88A2-175
$156.00
  • Spring Material: 316 Stainless Steel
  • Body Material: Bronze
  • Test Lever: No
See full product details
This item ships free.

Aquatrol #88A2-175 Specifications

  • Zoro #: G0214042
  • Mfr #: 88A2-175
Spring Material: 316 Stainless Steel Body Material: Bronze
Test Lever: No Inlet Type: MNPT
Overall Height: 6-1/2" Application: Air, Gas
Temp. Range: 0 Degrees to 406 Degrees F Outlet Size: 3/4"
Item: Safety Relief Valve Standards: ASME Section VIII / CRN
Factory Set Pressure: 175 psi Pressure Range: 0 to 300 psi
Seat Material: Bronze Disc Material: Bronze
Inlet Size: 1/2" Outlet Type: FNPT
Shop By: New Low Price Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Safety Relief Valve, Body Material Bronze, Inlet Type MNPT, Outlet Type FNPT, Inlet Size 1/2 In., Outlet Size 3/4 In., Factory Set Pressure 175 psi, Pressure Range 0 to 300 psi, Disc Material Bronze, Overall Height 6-1/2 In., Application Air, Gas, Seat Material Bronze, Spring Material 316 Stainless Steel, Temp. Range 0 Degrees to 406 Degrees F, Test Lever No, Standards ASME Section VIII / CRN

Restrictions and Compliance

Reviews of Aquatrol #88A2-175