Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Safety Relief Valve, 1/2 x 3/4 In, 175 psi

  • Zoro #: G0214697
  • Mfr #: 89A2-175
$150.50
  • Pressure Range: 0 to 300 psi
  • Temp. Range: 0 Degrees to 406 Degrees F
  • Inlet Size: 1/2"
See full product details
This item ships free.

Aquatrol #89A2-175 Specifications

  • Zoro #: G0214697
  • Mfr #: 89A2-175
Pressure Range: 0 to 300 psi Temp. Range: 0 Degrees to 406 Degrees F
Inlet Size: 1/2" Outlet Size: 3/4"
Outlet Type: FNPT Inlet Type: MNPT
Overall Height: 5-7/8" Disc Material: Bronze
Seat Material: Bronze Spring Material: 316 Stainless Steel
Body Material: Bronze Standards: ASME Section VIII / CRN
Application: Air, Gas Test Lever: No
Item: Safety Relief Valve Factory Set Pressure: 175 psi
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Safety Relief Valve, Body Material Bronze, Inlet Type MNPT, Outlet Type FNPT, Inlet Size 1/2 In., Outlet Size 3/4 In., Factory Set Pressure 175 psi, Pressure Range 0 to 300 psi, Disc Material Bronze, Overall Height 5-7/8 In., Application Air, Gas, Seat Material Bronze, Spring Material 316 Stainless Steel, Temp. Range 0 Degrees to 406 Degrees F, Test Lever No, Standards ASME Section VIII / CRN

Restrictions and Compliance

Reviews of Aquatrol #89A2-175