Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Safety Relief Valve, 1/2 x 3/4 In, 200 psi

  • Zoro #: G0214051
  • Mfr #: 88A2-200
$163.69
  • Outlet Size: 3/4"
  • Outlet Type: FNPT
  • Application: Air, Gas
See full product details
This item ships free.

Aquatrol #88A2-200 Specifications

  • Zoro #: G0214051
  • Mfr #: 88A2-200
Outlet Size: 3/4" Outlet Type: FNPT
Application: Air, Gas Body Material: Bronze
Disc Material: Bronze Factory Set Pressure: 200 psi
Standards: ASME Section VIII / CRN Temp. Range: 0 Degrees to 406 Degrees F
Inlet Type: MNPT Seat Material: Bronze
Inlet Size: 1/2" Steam Capacity (Lb./Hr.): 425
Pressure Range: 0 to 300 psi Spring Material: 316 Stainless Steel
Overall Height: 6-1/2" Test Lever: No
Item: Safety Relief Valve Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Safety Relief Valve, Body Material Bronze, Inlet Type MNPT, Outlet Type FNPT, Inlet Size 1/2 In., Outlet Size 3/4 In., Factory Set Pressure 200 psi, Pressure Range 0 to 300 psi, Steam Capacity (Lb./Hr.) 425, Disc Material Bronze, Overall Height 6-1/2 In., Application Air, Gas, Seat Material Bronze, Spring Material 316 Stainless Steel, Temp. Range 0 Degrees to 406 Degrees F, Test Lever No, Standards ASME Section VIII / CRN

Restrictions and Compliance

Reviews of Aquatrol #88A2-200