Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Safety Relief Valve, 1/2 x 3/4 In, 200 psi

  • Zoro #: G0214706
  • Mfr #: 89A2-200
$150.38
  • Spring Material: 316 Stainless Steel
  • Outlet Size: 3/4"
  • Disc Material: Bronze
See full product details
This item ships free.

Aquatrol #89A2-200 Specifications

  • Zoro #: G0214706
  • Mfr #: 89A2-200
Spring Material: 316 Stainless Steel Outlet Size: 3/4"
Disc Material: Bronze Inlet Type: MNPT
Factory Set Pressure: 200 psi Standards: ASME Section VIII / CRN
Application: Air, Gas Pressure Range: 0 to 300 psi
Outlet Type: FNPT Inlet Size: 1/2"
Seat Material: Bronze Overall Height: 5-7/8"
Test Lever: No Body Material: Bronze
Item: Safety Relief Valve Temp. Range: 0 Degrees to 406 Degrees F
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Safety Relief Valve, Body Material Bronze, Inlet Type MNPT, Outlet Type FNPT, Inlet Size 1/2 In., Outlet Size 3/4 In., Factory Set Pressure 200 psi, Pressure Range 0 to 300 psi, Disc Material Bronze, Overall Height 5-7/8 In., Application Air, Gas, Seat Material Bronze, Spring Material 316 Stainless Steel, Temp. Range 0 Degrees to 406 Degrees F, Test Lever No, Standards ASME Section VIII / CRN

Restrictions and Compliance

Reviews of Aquatrol #89A2-200