KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Safety Relief Valve, 1/2 x 3/4 In, 25 psi

AQUATROL| Zoro #: G0213981| Mfr #: 88A2-25

$145.00 /ea

This item ships free. Details.Standard ground shipping.
Details:
Inlet Size: 1/2"
Body Material: Bronze
Factory Set Pressure: 25 psi
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0213981 Mfr #: 88A2-25
Inlet Size: 1/2"Body Material: Bronze
Factory Set Pressure: 25 psiPressure Range: 0 to 300 psi
Overall Height: 6-1/2"Application: Air, Gas
Test Lever: NoSpring Material: 316 Stainless Steel
Seat Material: BronzeInlet Type: MNPT
Outlet Type: FNPTOutlet Size: 3/4"
Item: Safety Relief ValveDisc Material: Bronze
Temp. Range: 0 Degrees to 406 Degrees FStandards: ASME Section VIII / CRN
Country of Origin (subject to change): United States

Description

Safety Relief Valve, Body Material Bronze, Inlet Type MNPT, Outlet Type FNPT, Inlet Size 1/2 In., Outlet Size 3/4 In., Factory Set Pressure 25 psi, Pressure Range 0 to 300 psi, Disc Material Bronze, Overall Height 6-1/2 In., Application Air, Gas, Seat Material Bronze, Spring Material 316 Stainless Steel, Temp. Range 0 Degrees to 406 Degrees F, Test Lever No, Standards ASME Section VIII / CRN

Reviews