Aquatrol
Safety Relief Valve, 1/2 x 3/4 In, 25 psi
Mfr # 89A2A1M2K1-25
Zoro # G0214636
Free Shipping & Returns
$133.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Inlet Size 1/2"
- Outlet Size 3/4"
- Body Material Bronze
- Outlet Type FNPT
- Inlet Type MNPT
Explore More Products
- AQUATROL Safety Relief Valve, 1/2 x 3/4 In, 175 psi 89A2A1M2K1-175
- AQUATROL Safety Relief Valve, 1/2 x 3/4,175 psi 740DC1M1K1-175
- AQUATROL Safety Relief Valve, 2 x 2, 90 psi 740GF1M2J1-90
- AQUATROL Safety Relief Valve, 1-1/2 x 1-1/2, 50 psi 740FG1M1K1-50
- AQUATROL Adjustable Relief Valve, 3/4 In, 300 psi 69B1B1M2U1-300
- AQUATROL Safety Relief Valve, 3/4 x 1 In, 25 psi 88B2A1M1K1-25
- AQUATROL Safety Relief Valve, 1/2 x 3/4, 25 psi 740DC1M1K1-25
- AQUATROL Safety Relief Valve, 1-1/2 x 1-1/2, 25 psi 740FG1M2J1-25
- AQUATROL Safety Valve, 225 psi, 2 MNPT x 2 1/2 FNPT 560JH1M1A1-225
- APOLLO VALVES POP Safety Valve, 1-1/4 x 2 In, 150 psi 511GFBKMAA0150
- AQUATROL Adjustable Relief Valve, 3/4 In, 50 psi 69B1B1M2U1-50
- Aquatrol Relief Valves