Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Safety Relief Valve, 1/2 x 3/4 In, 50 psi

  • Zoro #: G0214645
  • Mfr #: 89A2-50
$150.38
  • Body Material: Bronze
  • Spring Material: 316 Stainless Steel
  • Overall Height: 5-7/8"
See full product details
This item ships free.

Aquatrol #89A2-50 Specifications

  • Zoro #: G0214645
  • Mfr #: 89A2-50
Body Material: Bronze Spring Material: 316 Stainless Steel
Overall Height: 5-7/8" Application: Air, Gas
Standards: ASME Section VIII / CRN Test Lever: No
Inlet Size: 1/2" Factory Set Pressure: 50 psi
Pressure Range: 0 to 300 psi Inlet Type: MNPT
Item: Safety Relief Valve Seat Material: Bronze
Outlet Size: 3/4" Disc Material: Bronze
Temp. Range: 0 Degrees to 406 Degrees F Outlet Type: FNPT
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Safety Relief Valve, Body Material Bronze, Inlet Type MNPT, Outlet Type FNPT, Inlet Size 1/2 In., Outlet Size 3/4 In., Factory Set Pressure 50 psi, Pressure Range 0 to 300 psi, Disc Material Bronze, Overall Height 5-7/8 In., Application Air, Gas, Seat Material Bronze, Spring Material 316 Stainless Steel, Temp. Range 0 Degrees to 406 Degrees F, Test Lever No, Standards ASME Section VIII / CRN

Restrictions and Compliance

Reviews of Aquatrol #89A2-50