Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Safety Relief Valve, 1/2 x 3/4 In, 75 psi

  • Zoro #: G0214654
  • Mfr #: 89A2-75
$150.38
  • Seat Material: Bronze
  • Disc Material: Bronze
  • Outlet Type: FNPT
See full product details
This item ships free.

Aquatrol #89A2-75 Specifications

  • Zoro #: G0214654
  • Mfr #: 89A2-75
Seat Material: Bronze Disc Material: Bronze
Outlet Type: FNPT Body Material: Bronze
Spring Material: 316 Stainless Steel Pressure Range: 0 to 300 psi
Inlet Type: MNPT Inlet Size: 1/2"
Temp. Range: 0 Degrees to 406 Degrees F Factory Set Pressure: 75 psi
Test Lever: No Application: Air, Gas
Outlet Size: 3/4" Overall Height: 5-7/8"
Standards: ASME Section VIII / CRN Item: Safety Relief Valve
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Safety Relief Valve, Body Material Bronze, Inlet Type MNPT, Outlet Type FNPT, Inlet Size 1/2 In., Outlet Size 3/4 In., Factory Set Pressure 75 psi, Pressure Range 0 to 300 psi, Disc Material Bronze, Overall Height 5-7/8 In., Application Air, Gas, Seat Material Bronze, Spring Material 316 Stainless Steel, Temp. Range 0 Degrees to 406 Degrees F, Test Lever No, Standards ASME Section VIII / CRN

Restrictions and Compliance

Reviews of Aquatrol #89A2-75