PROJECTS IN BLOOM! 20% OFF SELECT CATEGORIESENTER CODE: SPRINGAPR. 23–30SEE DETAILS & CATEGORIES

Safety Relief Valve, 1/4 In, 15 psi, Brass

AQUATROL| Zoro #: G0234726| Mfr #: 130A-15

$68.51 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Body Material: BrassPressure Range: 0 to 200 psiSpring Material: 316 Stainless Steel
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0234726 Mfr #: 130A-15
Body Material: BrassPressure Range: 0 to 200 psi
Spring Material: 316 Stainless SteelOutlet Type: Vented
Disc Material: BronzeApplication: Air, Gas or Steam
Inlet Size: 1/4"Overall Height: 2-7/8"
Item: Safety Relief ValveTemp. Range: 0 Degrees to 406 Degrees F
Test Lever: YesSeat Material: Bronze
Standards: ASME Section VIII / CRNSteam Capacity (Lb./Hr.): 35
Factory Set Pressure: 15 psiInlet Type: MNPT
Country of Origin (subject to change): United States

Description

Safety Relief Valve, Body Material Brass, Inlet Type MNPT, Outlet Type Vented, Inlet Size 1/4 In., Factory Set Pressure 15 psi, Pressure Range 0 to 200 psi, Steam Capacity (Lb./Hr.) 35, Disc Material Bronze, Overall Height 2-7/8 In., Application Air, Gas or Steam, Seat Material Bronze, Spring Material 316 Stainless Steel, Temp. Range 0 Degrees to 406 Degrees F, Test Lever Yes, Standards ASME Section VIII / CRN

Reviews