Aquatrol
Safety Relief Valve, 1/4 In, 200 psi, Brass
Mfr # 130AA1M1K1-200
Zoro # G0234771
$66.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Inlet Size 1/4"
- Body Material Brass
- Outlet Type Vented
- Inlet Type MNPT
- Standards ASME Section VIII / CRN
Explore More Products
- AQUATROL Safety Relief Valve, 1/4 In, 150 psi, Brass 130AA1M1K1-150
- AQUATROL Safety Relief Valve, 1/4 In, 15 psi, Brass 130AA1M1K1-15
- AQUATROL Adjustable Relief Valve, 1-1/2 In, 100 psi 69E1B1M2U1-100
- AQUATROL Adjustable Relief Valve, 1 In, 300 psi 69C1A1M2U1-300
- AQUATROL Safety Valve, 175 psi, 1 MNPT x 1 FNPT 570EE1M1K1-175
- AQUATROL Adjustable Relief Valve, 1-1/2 In, 400 psi 69E1B1M2U1-400
- AQUATROL Safety Relief Valve, 1 x 1-1/4,250 psi 740EF1M1K1-250
- AQUATROL Safety Valve, 250 psi, 1 1/4 x 1 1/2 Sries 741FH1M2J1-250
- AQUATROL Sfty Vlve 25 psi, 1/2 MNPTx3/4 FNPT Sries 742DC1M1K1-25
- AQUATROL Adjustable Relief Valve, 1/2 In, 150 psi 69A1A1M2U1-150
- SHURFLO 18302914 Wall Mount Water Pressure Regulator 65 psi - Chrome 183-029-14
- Aquatrol Relief Valves