DUAL SALE ON TOOLS!20% off $150+ WITH CODE: TOOLTIME15% OFF $200+ WITH CODE: DUALTOOLSFEB. 13–20SEE DETAILS & CATEGORIES

Safety Relief Valve, 2 x 2-1/2 In, 100 psi

AQUATROL| Zoro #: G0214557| Mfr #: 88F2-100

$430.00 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Outlet Type: FNPT
Item: Safety Relief Valve
Temp. Range: 0 Degrees to 406 Degrees F
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0214557 Mfr #: 88F2-100
Outlet Type: FNPTItem: Safety Relief Valve
Temp. Range: 0 Degrees to 406 Degrees FInlet Size: 2"
Body Material: BronzeFactory Set Pressure: 100 psi
Outlet Size: 2-1/2"Overall Height: 11-1/8"
Standards: ASME Section VIII / CRNApplication: Air, Gas
Pressure Range: 0 to 300 psiTest Lever: No
Spring Material: 316 Stainless SteelDisc Material: Bronze
Seat Material: BronzeInlet Type: MNPT
Country of Origin (subject to change): United States

Description

Safety Relief Valve, Body Material Bronze, Inlet Type MNPT, Outlet Type FNPT, Inlet Size 2 In., Outlet Size 2-1/2 In., Factory Set Pressure 100 psi, Pressure Range 0 to 300 psi, Disc Material Bronze, Overall Height 11-1/8 In., Application Air, Gas, Seat Material Bronze, Spring Material 316 Stainless Steel, Temp. Range 0 Degrees to 406 Degrees F, Test Lever No, Standards ASME Section VIII / CRN

Reviews