Aquatrol
Safety Relief Valve, 2 x 2-1/2 In, 15 psi
Mfr # 88F2A1M1K1-15
Zoro # G0214514
Free Shipping & Returns
$408.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Inlet Size 2"
- Outlet Size 2 1/2"
- Body Material Bronze
- Outlet Type FNPT
- Inlet Type MNPT
Explore More Products
- AQUATROL Safety Relief Valve, 2 x 2-1/2 In, 25 psi 88F2A1M1K1-25
- AQUATROL Safety Relief Valve, 2 x 2-1/2 In, 125 psi 88F2A1M1K1-125
- AQUATROL Safety Relief Valve, 2 x 2-1/2 In, 175 psi 88F2A1M1K1-175
- AQUATROL Adjustable Relief Valve, 1In, 30psi, Bronze 69C1A1M2U1-30
- AQUATROL Safety Relief Valve, 2 x 2-1/2 In, 100 psi 89F2A1M2K1-100
- AQUATROL Safety Relief Valve, 1/4 In, 15 psi, Brass 130AA1M1K1-15
- AQUATROL Safety Relief Valve, 1-1/2x1-1/2,175 psi 740FG1M1K1-175
- AQUATROL Sfty Vlv, 150 psi, 1/2 MNPTx3/4 FNPT Sries 743DC1M1K1-150
- AQUATROL Safety Valve, 400 psi, 1 1/4 x 1 1/2 Sries 741FH1M2J1-400
- AQUATROL Safety Relief Valve, 1-1/2 x 2 In, 150 psi 89E2A1M2K1-150
- APOLLO VALVES Adjustable Relief Valve, 1/2 In, 60 psi 1650101
- Aquatrol Valves