KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Safety Relief Valve, 2 x 2-1/2 In, 150 psi

AQUATROL| Zoro #: G0214575| Mfr #: 88F2-150

$397.00 /ea

This item ships free. Details.Standard ground shipping.
Details:
Inlet Size: 2"
Body Material: Bronze
Factory Set Pressure: 150 psi
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0214575 Mfr #: 88F2-150
Inlet Size: 2"Body Material: Bronze
Factory Set Pressure: 150 psiPressure Range: 0 to 300 psi
Overall Height: 11-1/8"Application: Air, Gas
Test Lever: NoSeat Material: Bronze
Steam Capacity (Lb./Hr.): 3438Inlet Type: MNPT
Spring Material: 316 Stainless SteelOutlet Type: FNPT
Outlet Size: 2-1/2"Item: Safety Relief Valve
Disc Material: BronzeTemp. Range: 0 Degrees to 406 Degrees F
Standards: ASME Section VIII / CRNCountry of Origin (subject to change): United States

Description

Safety Relief Valve, Body Material Bronze, Inlet Type MNPT, Outlet Type FNPT, Inlet Size 2 In., Outlet Size 2-1/2 In., Factory Set Pressure 150 psi, Pressure Range 0 to 300 psi, Steam Capacity (Lb./Hr.) 3438, Disc Material Bronze, Overall Height 11-1/8 In., Application Air, Gas, Seat Material Bronze, Spring Material 316 Stainless Steel, Temp. Range 0 Degrees to 406 Degrees F, Test Lever No, Standards ASME Section VIII / CRN

Reviews