Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Safety Relief Valve, 2 x 2-1/2 In, 200 psi

  • Zoro #: G0215257
  • Mfr #: 89F2-200
$407.36
  • Spring Material: 316 Stainless Steel
  • Temp. Range: 0 Degrees to 406 Degrees F
  • Factory Set Pressure: 200 psi
See full product details
This item ships free.

Aquatrol #89F2-200 Specifications

  • Zoro #: G0215257
  • Mfr #: 89F2-200
Spring Material: 316 Stainless Steel Temp. Range: 0 Degrees to 406 Degrees F
Factory Set Pressure: 200 psi Seat Material: Bronze
Outlet Type: FNPT Application: Air, Gas
Outlet Size: 2-1/2" Pressure Range: 0 to 300 psi
Body Material: Bronze Disc Material: Bronze
Item: Safety Relief Valve Inlet Size: 2"
Inlet Type: MNPT Overall Height: 11-1/8"
Test Lever: No Standards: ASME Section VIII / CRN
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Safety Relief Valve, Body Material Bronze, Inlet Type MNPT, Outlet Type FNPT, Inlet Size 2 In., Outlet Size 2-1/2 In., Factory Set Pressure 200 psi, Pressure Range 0 to 300 psi, Disc Material Bronze, Overall Height 11-1/8 In., Application Air, Gas, Seat Material Bronze, Spring Material 316 Stainless Steel, Temp. Range 0 Degrees to 406 Degrees F, Test Lever No, Standards ASME Section VIII / CRN

Restrictions and Compliance

Reviews of Aquatrol #89F2-200