Skip to Main Content
We’re upgrading our systems, so access to your account is limited at this time. If you are unable to sign in to your account, please check out as a ‘guest’ or visit our eBay store. We apologize for the inconvenience.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Safety Relief Valve, 2 x 2-1/2 In, 25 psi

  • Zoro #: G0214523
  • Mfr #: 88F2-25
$427.96
  • Seat Material: Bronze
  • Temp. Range: 0 Degrees to 406 Degrees F
  • Disc Material: Bronze
See full product details
This item ships free.

Aquatrol #88F2-25 Specifications

  • Zoro #: G0214523
  • Mfr #: 88F2-25
Seat Material: Bronze Temp. Range: 0 Degrees to 406 Degrees F
Disc Material: Bronze Spring Material: 316 Stainless Steel
Overall Height: 11-1/8" Test Lever: No
Item: Safety Relief Valve Outlet Type: FNPT
Application: Air, Gas Factory Set Pressure: 25 psi
Body Material: Bronze Inlet Size: 2"
Inlet Type: MNPT Standards: ASME Section VIII / CRN
Outlet Size: 2-1/2" Pressure Range: 0 to 300 psi
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Safety Relief Valve, Body Material Bronze, Inlet Type MNPT, Outlet Type FNPT, Inlet Size 2 In., Outlet Size 2-1/2 In., Factory Set Pressure 25 psi, Pressure Range 0 to 300 psi, Disc Material Bronze, Overall Height 11-1/8 In., Application Air, Gas, Seat Material Bronze, Spring Material 316 Stainless Steel, Temp. Range 0 Degrees to 406 Degrees F, Test Lever No, Standards ASME Section VIII / CRN

Restrictions and Compliance

Reviews of Aquatrol #88F2-25