KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Safety Relief Valve, 2 x 2-1/2 In, 75 psi

AQUATROL| Zoro #: G0215205| Mfr #: 89F2-75

$379.00 /ea

This item ships free. Details.Standard ground shipping.
Details:
Inlet Size: 2"
Disc Material: Bronze
Body Material: Bronze
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0215205 Mfr #: 89F2-75
Inlet Size: 2"Disc Material: Bronze
Body Material: BronzeFactory Set Pressure: 75 psi
Pressure Range: 0 to 300 psiOverall Height: 11-1/8"
Application: Air, GasTest Lever: No
Spring Material: 316 Stainless SteelSeat Material: Bronze
Inlet Type: MNPTOutlet Type: FNPT
Outlet Size: 2-1/2"Item: Safety Relief Valve
Temp. Range: 0 Degrees to 406 Degrees FStandards: ASME Section VIII / CRN
Country of Origin (subject to change): United States

Description

Safety Relief Valve, Body Material Bronze, Inlet Type MNPT, Outlet Type FNPT, Inlet Size 2 In., Outlet Size 2-1/2 In., Factory Set Pressure 75 psi, Pressure Range 0 to 300 psi, Disc Material Bronze, Overall Height 11-1/8 In., Application Air, Gas, Seat Material Bronze, Spring Material 316 Stainless Steel, Temp. Range 0 Degrees to 406 Degrees F, Test Lever No, Standards ASME Section VIII / CRN

Reviews