Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Safety Relief Valve, 3/4 x 1 In, 100 psi

  • Zoro #: G0214121
  • Mfr #: 88B2-100
$167.79
  • Steam Capacity (Lb./Hr.): 325
  • Pressure Range: 0 to 300 psi
  • Outlet Type: FNPT
See full product details
This item ships free.

Aquatrol #88B2-100 Specifications

  • Zoro #: G0214121
  • Mfr #: 88B2-100
Steam Capacity (Lb./Hr.): 325 Pressure Range: 0 to 300 psi
Outlet Type: FNPT Inlet Size: 3/4"
Inlet Type: MNPT Temp. Range: 0 Degrees to 406 Degrees F
Seat Material: Bronze Disc Material: Bronze
Overall Height: 6-7/8" Test Lever: No
Factory Set Pressure: 100 psi Item: Safety Relief Valve
Outlet Size: 1" Standards: ASME Section VIII / CRN
Spring Material: 316 Stainless Steel Application: Air, Gas
Body Material: Bronze Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Safety Relief Valve, Body Material Bronze, Inlet Type MNPT, Outlet Type FNPT, Inlet Size 3/4 In., Outlet Size 1 In., Factory Set Pressure 100 psi, Pressure Range 0 to 300 psi, Steam Capacity (Lb./Hr.) 325, Disc Material Bronze, Overall Height 6-7/8 In., Application Air, Gas, Seat Material Bronze, Spring Material 316 Stainless Steel, Temp. Range 0 Degrees to 406 Degrees F, Test Lever No, Standards ASME Section VIII / CRN

Restrictions and Compliance

Reviews of Aquatrol #88B2-100