Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Safety Relief Valve, 3/4 x 1 In, 100 psi

  • Zoro #: G0214776
  • Mfr #: 89B2-100
$162.74
  • Seat Material: Bronze
  • Test Lever: No
  • Pressure Range: 0 to 300 psi
See full product details
This item ships free.

Aquatrol #89B2-100 Specifications

  • Zoro #: G0214776
  • Mfr #: 89B2-100
Seat Material: Bronze Test Lever: No
Pressure Range: 0 to 300 psi Outlet Type: FNPT
Standards: ASME Section VIII / CRN Spring Material: 316 Stainless Steel
Application: Air, Gas Item: Safety Relief Valve
Inlet Type: MNPT Outlet Size: 1"
Body Material: Bronze Temp. Range: 0 Degrees to 406 Degrees F
Overall Height: 5" Disc Material: Bronze
Inlet Size: 3/4" Factory Set Pressure: 100 psi
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Safety Relief Valve, Body Material Bronze, Inlet Type MNPT, Outlet Type FNPT, Inlet Size 3/4 In., Outlet Size 1 In., Factory Set Pressure 100 psi, Pressure Range 0 to 300 psi, Disc Material Bronze, Overall Height 5 In., Application Air, Gas, Seat Material Bronze, Spring Material 316 Stainless Steel, Temp. Range 0 Degrees to 406 Degrees F, Test Lever No, Standards ASME Section VIII / CRN

Restrictions and Compliance

Reviews of Aquatrol #89B2-100