Aquatrol
Safety Relief Valve, 3/4 x 1 In, 125 psi
Mfr # 89B2A1M2K1-125
Zoro # G0214785
Free Shipping & Returns
$136.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Inlet Size 3/4"
- Outlet Size 1"
- Body Material Bronze
- Outlet Type FNPT
- Inlet Type MNPT
Explore More Products
- AQUATROL Safety Relief Valve, 3/4 x 1 In, 100 psi 89B2A1M2K1-100
- AQUATROL Safety Valve, 15 psi, 3/4 MNPT x 3/4 FNPT 560DD1M1A1-15
- AQUATROL Sfty Vlv, 200 psi, 1 1/4 MNPT x 1 1/2 FNPT 560GF1M1A1-200
- AQUATROL Safety Relief Valve, 1/2 x 3/4 In, 175 psi 89A2A1M2K1-175
- AQUATROL Safety Relief Valve, 1-1/2 x 2 In, 50 psi 88E2A1M1K1-50
- AQUATROL Safety Relief Valve, 1 x 1-1/4 In, 175 psi 88C2A1M1K1-175
- AQUATROL Sfty Vlv, 225 psi, 1 MNPT x 1 FNPT Series 742EG1M1K1-225
- AQUATROL Sfty Vlv, 300 psi, 1 1/4 MNPT x 1 1/4 FNPT 570FF1M1K1-300
- AQUATROL Sfty Valve, 450 psi, 1 MNPT x 1 FNPT Sries 741DG1M1K1-450
- AQUATROL Safety Relief Valve, 1-1/2 x 1-1/2, 25 psi 740FG1M1K1-25
- KINGSTON VALVES 333Cfm 500Psi 1/4-Inch NPT Relief Valve 110C-2-500
- Aquatrol Relief Valves