KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Safety Relief Valve, 3/4 x 1 In, 15 psi

AQUATROL| Zoro #: G0214085| Mfr #: 88B2-15

$160.90 /ea

This item ships free. Details.Standard ground shipping.
Details:
Pressure Range: 0 to 300 psi
Body Material: Bronze
Factory Set Pressure: 15 psi
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0214085 Mfr #: 88B2-15
Pressure Range: 0 to 300 psiBody Material: Bronze
Factory Set Pressure: 15 psiSpring Material: 316 Stainless Steel
Seat Material: BronzeOutlet Size: 1"
Disc Material: BronzeTest Lever: No
Temp. Range: 0 Degrees to 406 Degrees FItem: Safety Relief Valve
Application: Air, GasOverall Height: 6-7/8"
Inlet Type: MNPTOutlet Type: FNPT
Standards: ASME Section VIII / CRNInlet Size: 3/4"
Country of Origin (subject to change): United States

Description

Safety Relief Valve, Body Material Bronze, Inlet Type MNPT, Outlet Type FNPT, Inlet Size 3/4 In., Outlet Size 1 In., Factory Set Pressure 15 psi, Pressure Range 0 to 300 psi, Disc Material Bronze, Overall Height 6-7/8 In., Application Air, Gas, Seat Material Bronze, Spring Material 316 Stainless Steel, Temp. Range 0 Degrees to 406 Degrees F, Test Lever No, Standards ASME Section VIII / CRN

Reviews