KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Safety Relief Valve, 3/4 x 1 In, 150 psi

AQUATROL| Zoro #: G0214146| Mfr #: 88B2-150

$157.74 /ea

This item ships free. Details.Standard ground shipping.
Details:
Inlet Size: 3/4"
Body Material: Bronze
Factory Set Pressure: 150 psi
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0214146 Mfr #: 88B2-150
Inlet Size: 3/4"Body Material: Bronze
Factory Set Pressure: 150 psiPressure Range: 0 to 300 psi
Overall Height: 6-7/8"Application: Air, Gas
Test Lever: NoSeat Material: Bronze
Steam Capacity (Lb./Hr.): 469Inlet Type: MNPT
Spring Material: 316 Stainless SteelOutlet Type: FNPT
Outlet Size: 1"Item: Safety Relief Valve
Disc Material: BronzeTemp. Range: 0 Degrees to 406 Degrees F
Standards: ASME Section VIII / CRNCountry of Origin (subject to change): United States

Description

Safety Relief Valve, Body Material Bronze, Inlet Type MNPT, Outlet Type FNPT, Inlet Size 3/4 In., Outlet Size 1 In., Factory Set Pressure 150 psi, Pressure Range 0 to 300 psi, Steam Capacity (Lb./Hr.) 469, Disc Material Bronze, Overall Height 6-7/8 In., Application Air, Gas, Seat Material Bronze, Spring Material 316 Stainless Steel, Temp. Range 0 Degrees to 406 Degrees F, Test Lever No, Standards ASME Section VIII / CRN

Reviews