Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Safety Relief Valve, 3/4 x 1 In, 150 psi

  • Zoro #: G0214794
  • Mfr #: 89B2-150
$162.74
  • Temp. Range: 0 Degrees to 406 Degrees F
  • Disc Material: Bronze
  • Item: Safety Relief Valve
See full product details
This item ships free.

Aquatrol #89B2-150 Specifications

  • Zoro #: G0214794
  • Mfr #: 89B2-150
Temp. Range: 0 Degrees to 406 Degrees F Disc Material: Bronze
Item: Safety Relief Valve Test Lever: No
Inlet Size: 3/4" Body Material: Bronze
Inlet Type: MNPT Outlet Type: FNPT
Factory Set Pressure: 150 psi Pressure Range: 0 to 300 psi
Application: Air, Gas Seat Material: Bronze
Spring Material: 316 Stainless Steel Standards: ASME Section VIII / CRN
Overall Height: 5" Outlet Size: 1"
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Safety Relief Valve, Body Material Bronze, Inlet Type MNPT, Outlet Type FNPT, Inlet Size 3/4 In., Outlet Size 1 In., Factory Set Pressure 150 psi, Pressure Range 0 to 300 psi, Disc Material Bronze, Overall Height 5 In., Application Air, Gas, Seat Material Bronze, Spring Material 316 Stainless Steel, Temp. Range 0 Degrees to 406 Degrees F, Test Lever No, Standards ASME Section VIII / CRN

Restrictions and Compliance

Reviews of Aquatrol #89B2-150