Safety Relief Valve, 3/4 x 1 In, 175 psi

AQUATROL| Zoro #: G0214155| Mfr #: 88B2-175

$153.00 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Inlet Size: 3/4"
Body Material: Bronze
Factory Set Pressure: 175 psi
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0214155 Mfr #: 88B2-175
Inlet Size: 3/4"Body Material: Bronze
Factory Set Pressure: 175 psiPressure Range: 0 to 300 psi
Overall Height: 6-7/8"Application: Air, Gas
Test Lever: NoSeat Material: Bronze
Spring Material: 316 Stainless SteelInlet Type: MNPT
Outlet Type: FNPTOutlet Size: 1"
Item: Safety Relief ValveDisc Material: Bronze
Temp. Range: 0 Degrees to 406 Degrees FStandards: ASME Section VIII / CRN
Country of Origin (subject to change): United States

Description

Safety Relief Valve, Body Material Bronze, Inlet Type MNPT, Outlet Type FNPT, Inlet Size 3/4 In., Outlet Size 1 In., Factory Set Pressure 175 psi, Pressure Range 0 to 300 psi, Disc Material Bronze, Overall Height 6-7/8 In., Application Air, Gas, Seat Material Bronze, Spring Material 316 Stainless Steel, Temp. Range 0 Degrees to 406 Degrees F, Test Lever No, Standards ASME Section VIII / CRN

Reviews