Skip to Main Content
We’re upgrading our systems, so access to your account is limited at this time. If you are unable to sign in to your account, please check out as a ‘guest’ or visit our eBay store. We apologize for the inconvenience.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Safety Relief Valve, 3/4 x 1 In, 175 psi

  • Zoro #: G0214803
  • Mfr #: 89B2-175
$162.74
  • Pressure Range: 0 to 300 psi
  • Overall Height: 5"
  • Outlet Type: FNPT
See full product details
This item ships free.

Aquatrol #89B2-175 Specifications

  • Zoro #: G0214803
  • Mfr #: 89B2-175
Pressure Range: 0 to 300 psi Overall Height: 5"
Outlet Type: FNPT Standards: ASME Section VIII / CRN
Item: Safety Relief Valve Inlet Type: MNPT
Factory Set Pressure: 175 psi Temp. Range: 0 Degrees to 406 Degrees F
Inlet Size: 3/4" Disc Material: Bronze
Outlet Size: 1" Spring Material: 316 Stainless Steel
Seat Material: Bronze Application: Air, Gas
Test Lever: No Body Material: Bronze
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Safety Relief Valve, Body Material Bronze, Inlet Type MNPT, Outlet Type FNPT, Inlet Size 3/4 In., Outlet Size 1 In., Factory Set Pressure 175 psi, Pressure Range 0 to 300 psi, Disc Material Bronze, Overall Height 5 In., Application Air, Gas, Seat Material Bronze, Spring Material 316 Stainless Steel, Temp. Range 0 Degrees to 406 Degrees F, Test Lever No, Standards ASME Section VIII / CRN

Restrictions and Compliance

Reviews of Aquatrol #89B2-175