Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Safety Relief Valve, 3/4 x 1 In, 200 psi

  • Zoro #: G0214164
  • Mfr #: 88B2-200
$152.16
  • Standards: ASME Section VIII / CRN
  • Temp. Range: 0 Degrees to 406 Degrees F
  • Seat Material: Bronze
See full product details
This item ships free.

Aquatrol #88B2-200 Specifications

  • Zoro #: G0214164
  • Mfr #: 88B2-200
Standards: ASME Section VIII / CRN Temp. Range: 0 Degrees to 406 Degrees F
Seat Material: Bronze Factory Set Pressure: 200 psi
Item: Safety Relief Valve Outlet Type: FNPT
Steam Capacity (Lb./Hr.): 613 Pressure Range: 0 to 300 psi
Disc Material: Bronze Outlet Size: 1"
Test Lever: No Overall Height: 6-7/8"
Application: Air, Gas Body Material: Bronze
Spring Material: 316 Stainless Steel Inlet Type: MNPT
Inlet Size: 3/4" Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Safety Relief Valve, Body Material Bronze, Inlet Type MNPT, Outlet Type FNPT, Inlet Size 3/4 In., Outlet Size 1 In., Factory Set Pressure 200 psi, Pressure Range 0 to 300 psi, Steam Capacity (Lb./Hr.) 613, Disc Material Bronze, Overall Height 6-7/8 In., Application Air, Gas, Seat Material Bronze, Spring Material 316 Stainless Steel, Temp. Range 0 Degrees to 406 Degrees F, Test Lever No, Standards ASME Section VIII / CRN

Restrictions and Compliance

Reviews of Aquatrol #88B2-200