Aquatrol
Safety Relief Valve, 3/4 x 1 In, 225 psi
Mfr # 89B2A1M2K1-225
Zoro # G0214821
Free Shipping & Returns
$136.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Inlet Size 3/4"
- Outlet Size 1"
- Body Material Bronze
- Outlet Type FNPT
- Inlet Type MNPT
Explore More Products
- AQUATROL Safety Relief Valve, 1-1/2x1-1/2,100 psi 740FG1M2J1-100
- AQUATROL Adjustable Relief Valve, 2 In, 100 psi 69F1B1M2U1-100
- AQUATROL Safety Relief Valve, 1/2 x 3/4 In, 225 psi 89A2A1M2K1-225
- AQUATROL Safety Relief Valve, 1-1/2 x 1-1/2, 60 psi 740FG1M1K1-60
- AQUATROL Adjustable Relief Valve, 1-1/4 In, 50 psi 69D1B1M2U1-50
- AQUATROL Adjustable Relief Valve, 1 In, 250 psi 69C1A1M2U1-250
- AQUATROL Sfty Valve 300 psi, 1 MNPT x 1 FNPT Sries 742EG1M2J1-300
- AQUATROL Sfty Vlve, 250 psi, 1 MNPT x 1 FNPT Series 742DG1M2J1-250
- AQUATROL Sfty Vlv, 100 psi, 1/2 MNPT x 3/4 FNPT SRS 742DC1M1K1-100
- CASH ACME VALVE RELIEF 3/4""150#EXT 18822A-0150
- DEFINOX Relief Valves, NA 914401
- Aquatrol Relief Valves