Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Safety Relief Valve, 3/4 x 1 In, 25 psi

  • Zoro #: G0214094
  • Mfr #: 88B2-25
$162.74
  • Application: Air, Gas
  • Body Material: Bronze
  • Test Lever: No
See full product details
This item ships free.

Aquatrol #88B2-25 Specifications

  • Zoro #: G0214094
  • Mfr #: 88B2-25
Application: Air, Gas Body Material: Bronze
Test Lever: No Item: Safety Relief Valve
Factory Set Pressure: 25 psi Seat Material: Bronze
Inlet Size: 3/4" Outlet Type: FNPT
Pressure Range: 0 to 300 psi Disc Material: Bronze
Spring Material: 316 Stainless Steel Standards: ASME Section VIII / CRN
Inlet Type: MNPT Overall Height: 6-7/8"
Temp. Range: 0 Degrees to 406 Degrees F Outlet Size: 1"
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Safety Relief Valve, Body Material Bronze, Inlet Type MNPT, Outlet Type FNPT, Inlet Size 3/4 In., Outlet Size 1 In., Factory Set Pressure 25 psi, Pressure Range 0 to 300 psi, Disc Material Bronze, Overall Height 6-7/8 In., Application Air, Gas, Seat Material Bronze, Spring Material 316 Stainless Steel, Temp. Range 0 Degrees to 406 Degrees F, Test Lever No, Standards ASME Section VIII / CRN

Restrictions and Compliance

Reviews of Aquatrol #88B2-25