Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Safety Relief Valve, 3/4 x 1 In, 25 psi

  • Zoro #: G0214742
  • Mfr #: 89B2-25
$167.79
  • Item: Safety Relief Valve
  • Disc Material: Bronze
  • Pressure Range: 0 to 300 psi
See full product details
This item ships free.

Aquatrol #89B2-25 Specifications

  • Zoro #: G0214742
  • Mfr #: 89B2-25
Item: Safety Relief Valve Disc Material: Bronze
Pressure Range: 0 to 300 psi Inlet Size: 3/4"
Overall Height: 5" Factory Set Pressure: 25 psi
Inlet Type: MNPT Body Material: Bronze
Temp. Range: 0 Degrees to 406 Degrees F Standards: ASME Section VIII / CRN
Application: Air, Gas Seat Material: Bronze
Spring Material: 316 Stainless Steel Test Lever: No
Outlet Size: 1" Outlet Type: FNPT
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Safety Relief Valve, Body Material Bronze, Inlet Type MNPT, Outlet Type FNPT, Inlet Size 3/4 In., Outlet Size 1 In., Factory Set Pressure 25 psi, Pressure Range 0 to 300 psi, Disc Material Bronze, Overall Height 5 In., Application Air, Gas, Seat Material Bronze, Spring Material 316 Stainless Steel, Temp. Range 0 Degrees to 406 Degrees F, Test Lever No, Standards ASME Section VIII / CRN

Restrictions and Compliance

Reviews of Aquatrol #89B2-25