KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Safety Relief Valve, 3/4 x 1 In, 250 psi

AQUATROL| Zoro #: G0214182| Mfr #: 88B2-250

$160.90 /ea

This item ships free. Details.Standard ground shipping.
Details:
Pressure Range: 0 to 300 psi
Body Material: Bronze
Factory Set Pressure: 250 psi
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0214182 Mfr #: 88B2-250
Pressure Range: 0 to 300 psiBody Material: Bronze
Factory Set Pressure: 250 psiSteam Capacity (Lb./Hr.): 756
Spring Material: 316 Stainless SteelSeat Material: Bronze
Outlet Size: 1"Disc Material: Bronze
Test Lever: NoTemp. Range: 0 Degrees to 406 Degrees F
Item: Safety Relief ValveApplication: Air, Gas
Overall Height: 6-7/8"Inlet Type: MNPT
Outlet Type: FNPTStandards: ASME Section VIII / CRN
Inlet Size: 3/4"Country of Origin (subject to change): United States

Description

Safety Relief Valve, Body Material Bronze, Inlet Type MNPT, Outlet Type FNPT, Inlet Size 3/4 In., Outlet Size 1 In., Factory Set Pressure 250 psi, Pressure Range 0 to 300 psi, Steam Capacity (Lb./Hr.) 756, Disc Material Bronze, Overall Height 6-7/8 In., Application Air, Gas, Seat Material Bronze, Spring Material 316 Stainless Steel, Temp. Range 0 Degrees to 406 Degrees F, Test Lever No, Standards ASME Section VIII / CRN

Reviews