Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Safety Relief Valve, 3/4 x 1 In, 250 psi

  • Zoro #: G0214837
  • Mfr #: 89B2-250
$162.74
  • Temp. Range: 0 Degrees to 406 Degrees F
  • Outlet Type: FNPT
  • Seat Material: Bronze
See full product details
This item ships free.

Aquatrol #89B2-250 Specifications

  • Zoro #: G0214837
  • Mfr #: 89B2-250
Temp. Range: 0 Degrees to 406 Degrees F Outlet Type: FNPT
Seat Material: Bronze Standards: ASME Section VIII / CRN
Test Lever: No Inlet Size: 3/4"
Body Material: Bronze Pressure Range: 0 to 300 psi
Application: Air, Gas Spring Material: 316 Stainless Steel
Overall Height: 5" Factory Set Pressure: 250 psi
Item: Safety Relief Valve Outlet Size: 1"
Disc Material: Bronze Inlet Type: MNPT
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Safety Relief Valve, Body Material Bronze, Inlet Type MNPT, Outlet Type FNPT, Inlet Size 3/4 In., Outlet Size 1 In., Factory Set Pressure 250 psi, Pressure Range 0 to 300 psi, Disc Material Bronze, Overall Height 5 In., Application Air, Gas, Seat Material Bronze, Spring Material 316 Stainless Steel, Temp. Range 0 Degrees to 406 Degrees F, Test Lever No, Standards ASME Section VIII / CRN

Restrictions and Compliance

Reviews of Aquatrol #89B2-250