Aquatrol
Safety Relief Valve, 3/4 x 1 In, 75 psi
Mfr # 88B2A1M1K1-75
Zoro # G0214112
Free Shipping & Returns
$187.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Inlet Size 3/4"
- Outlet Size 1"
- Body Material Bronze
- Outlet Type FNPT
- Inlet Type MNPT
Explore More Products
- AQUATROL Safety Relief Valve, 3/4 x 1 In, 100 psi 88B2A1M1K1-100
- AQUATROL Safety Relief Valve, 3/4 x 1 In, 150 psi 88B2A1M1K1-150
- AQUATROL Safety Relief Valve, 3/4 x 1 In, 175 psi 88B2A1M1K1-175
- AQUATROL Adjustable Relief Valve, 3/4 In, 75 psi 69B1A1M2U1-75
- AQUATROL Safety Relief Valve, 1 x 1-1/4 In, 125 psi 89C2A1M2K1-125
- AQUATROL Adjustable Relief Valve, 1-1/2 In, 100 psi 69E1B1M2U1-100
- AQUATROL Safety Valve, 200 psi, 1 1/2 MNPT x 2 FNPT 560HG1M1A1-200
- AQUATROL Safety Valve, 300 psi, 2 MNPT x 2 FNPT 570HH1M1K1-300
- AQUATROL Safety Valve, 15 psi, 1 MNPT x 1 1/4 FNPT 570FE1M1K1-15
- MAXITROL Rv47L-3/8 3/8" Gas Pressure RV47L-3/8
- CASH VALVE Pressure Relief Valve, 1/2In, 50psi, Bronze 8342-0050
- Aquatrol Valves