Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Safety Relief Valve, 3/4 x 1 In, 75 psi

  • Zoro #: G0214767
  • Mfr #: 89B2-75
$162.74
  • Seat Material: Bronze
  • Outlet Size: 1"
  • Item: Safety Relief Valve
See full product details
This item ships free.

Aquatrol #89B2-75 Specifications

  • Zoro #: G0214767
  • Mfr #: 89B2-75
Seat Material: Bronze Outlet Size: 1"
Item: Safety Relief Valve Test Lever: No
Temp. Range: 0 Degrees to 406 Degrees F Factory Set Pressure: 75 psi
Overall Height: 5" Pressure Range: 0 to 300 psi
Body Material: Bronze Disc Material: Bronze
Standards: ASME Section VIII / CRN Inlet Size: 3/4"
Application: Air, Gas Outlet Type: FNPT
Spring Material: 316 Stainless Steel Inlet Type: MNPT
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Safety Relief Valve, Body Material Bronze, Inlet Type MNPT, Outlet Type FNPT, Inlet Size 3/4 In., Outlet Size 1 In., Factory Set Pressure 75 psi, Pressure Range 0 to 300 psi, Disc Material Bronze, Overall Height 5 In., Application Air, Gas, Seat Material Bronze, Spring Material 316 Stainless Steel, Temp. Range 0 Degrees to 406 Degrees F, Test Lever No, Standards ASME Section VIII / CRN

Restrictions and Compliance

Reviews of Aquatrol #89B2-75