Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Safety Relief Valve, 3/8 In, 100 psi, Brass

  • Zoro #: G0234814
  • Mfr #: 130B-100
$74.68
  • Seat Material: Bronze
  • Standards: ASME Section VIII / CRN
  • Inlet Size: 3/8"
See full product details
Orders over $75 ship free.

Aquatrol #130B-100 Specifications

  • Zoro #: G0234814
  • Mfr #: 130B-100
Seat Material: Bronze Standards: ASME Section VIII / CRN
Inlet Size: 3/8" Application: Air, Gas or Steam
Body Material: Brass Overall Height: 2-7/8"
Factory Set Pressure: 100 psi Steam Capacity (Lb./Hr.): 141
Disc Material: Bronze Temp. Range: 0 Degrees to 406 Degrees F
Spring Material: 316 Stainless Steel Inlet Type: MNPT
Pressure Range: 0 to 200 psi Outlet Type: Vented
Test Lever: Yes Item: Safety Relief Valve
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Safety Relief Valve, Body Material Brass, Inlet Type MNPT, Outlet Type Vented, Inlet Size 3/8 In., Factory Set Pressure 100 psi, Pressure Range 0 to 200 psi, Steam Capacity (Lb./Hr.) 141, Disc Material Bronze, Overall Height 2-7/8 In., Application Air, Gas or Steam, Seat Material Bronze, Spring Material 316 Stainless Steel, Temp. Range 0 Degrees to 406 Degrees F, Test Lever Yes, Standards ASME Section VIII / CRN

Restrictions and Compliance

Reviews of Aquatrol #130B-100