SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

Safety Relief Valve, 3/8 In, 25 psi, Brass

AQUATROL| Zoro #: G0234796| Mfr #: 130B-25

$65.00 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Inlet Size: 3/8"Body Material: BrassFactory Set Pressure: 25 psi
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0234796 Mfr #: 130B-25
Inlet Size: 3/8"Body Material: Brass
Factory Set Pressure: 25 psiPressure Range: 0 to 200 psi
Overall Height: 2-7/8"Application: Air, Gas or Steam
Test Lever: YesSeat Material: Bronze
Spring Material: 316 Stainless SteelSteam Capacity (Lb./Hr.): 48
Inlet Type: MNPTOutlet Type: Vented
Item: Safety Relief ValveDisc Material: Bronze
Temp. Range: 0 Degrees to 406 Degrees FStandards: ASME Section VIII / CRN
Country of Origin (subject to change): United States

Description

Safety Relief Valve, Body Material Brass, Inlet Type MNPT, Outlet Type Vented, Inlet Size 3/8 In., Factory Set Pressure 25 psi, Pressure Range 0 to 200 psi, Steam Capacity (Lb./Hr.) 48, Disc Material Bronze, Overall Height 2-7/8 In., Application Air, Gas or Steam, Seat Material Bronze, Spring Material 316 Stainless Steel, Temp. Range 0 Degrees to 406 Degrees F, Test Lever Yes, Standards ASME Section VIII / CRN

Reviews