1750 psi 1.5 gpm Cold Water Electric Pressure Washer

A.R. NORTH AMERICA| Zoro #: G1126727| Mfr #: AR240

$163.42 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1126727 Mfr #: AR240
Volts/Phase: 120/1Pressure Washer Water Type: Cold
Pressure Washer Duty Rating: -1Power Type: Electric
Detergent Injection System: YesWarranty: 1 year
Item: Pressure WasherPump Drive: Direct
Includes: Foam Dispenser, QC Garden Hose Connection, 0 to 60 Degrees Variable Spray Nozzle, Turbo LanceHP: 1.3
Operating Pressure: 1750 psiVolts/Phase: 120/1
Amps AC: 12.5Plug Type: 5-15P
Usable Hours per Week: 0 to 10Pump Type: Axial
Piston Material: Stainless SteelHose Dimensions: 1/4" x 20 ft.
Length: 12-1/2"Width: 12"
Height: 17-3/4"Net Weight: 23 lb.
Standards: CSAPressure Washer Flow Rate: 1.5 gpm
Pressure Washer Style: CartCountry of Origin (subject to change): China

Product Description

Pressure Washer, Light Duty, Operating Pressure 1750 psi, Electric, Pressure Washer Water Type Cold, Pressure Washer Style Cart, 1.5 gpm, Detergent Injection System Yes, 1.3 HP, Volts/Phase 120/1, Pump Drive Direct, Pump Type Axial, Piston Material Stainless Steel, Usable Hours per Week 0 to 10, Hose Dimensions 1/4 In. x 20 ft., Net Weight 23 lb., 1 Year Warranty, Includes Foam Dispenser, QC Garden Hose Connection, 0 to 60 Degrees Variable Spray Nozzle, Turbo Lance, Standards CSA

Product Reviews