Arc Abrasives
Flap Wheel, AO, 3x1x1/4 In Shank, 60G
Mfr # 11390
Zoro # G1365506
$5.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Diameter 3"
- Grit 60
- Width 1"
- Grade Medium
- Abrasive Material Aluminum Oxide
Explore More Products
- ARC ABRASIVES 3/4" x 3/4" x 1/4" Mounted Flap Wheel, 180 Grit 11139Z56
- ARC ABRASIVES Flap Wheel, AO, 3x2x1/4 In Shank, 80G 11417
- ARC ABRASIVES Flap Wheel, AO, 2x1x1/4 In Shank, 320G 11295
- ARC ABRASIVES Flap Wheel, AO, 1-1/2x1/2x1/4 Shank, 120G 11211
- ARC ABRASIVES Flap Wheel, AO, 3x1x1/4 In Shank, 240G 11397
- ARC ABRASIVES Flap Wheel, AO, 3x1/2x1/4 In Shank, 40G 11362
- ARC ABRASIVES Mfw Prem 3/4 X 5/8 X 1/4 320 11139
- ARC ABRASIVES Mfw Prem 3 X 1-1/2 X 1/4 60 11403
- ARC ABRASIVES Mfw Prem 2 X 3/4 X 1/4 240 11280
- ZORO SELECT Wire Wheel Brush, Crimped, Carbon Steel 66252839029
- PFERD 3" x 2" POLINOX® Mtd. Flap Wheel - 1/4" Shank - PNL Type - 280 Grit 46212
- Arc Abrasives Flap Wheels