Arc Abrasives
4" x .04" x 3/8" T1 - Straight Performance Coated Cut-Off Wheel, A60T
- Zoro #: G3577780
- Mfr #: 904043805W
Hover or click to zoom Tap to zoom
Key Features
- Abrasive Material: Aluminum Oxide
- Abrasive Wheel Diameter: 4"
- Abrasive Wheel Type: Type 1
- Arbor Hole Size: 3/8"
- Diameter: 4 in
- Series: A60T
- Thickness: 3/64 in
- Item: Cut-Off Wheel
$3.79
Must order in multiples of 50
Subtotal: $189.50
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Specifications
- Brand Arc Abrasives
- MFR #904043805W
- Zoro #G3577780
- Country of OriginThailand
- Category Cut-Off Wheels
Dimensions
Abrasive Wheel Diameter | 4" |
Arbor Hole Size | 3/8" |
Diameter | 4 in |
Details
Abrasive Material | Aluminum Oxide |
Abrasive Wheel Type | Type 1 |
Series | A60T |
Thickness | 3/64 in |
Item | Cut-Off Wheel |
Description
Cut-Off Wheel, Thickness 3/64 in, Series A60T
Reviews of Arc Abrasives #904043805W
Explore more
- ARC ABRASIVES Cut Off Whl 5 x 1/16 x 7/8 A46T Type1, Abrasive Wheel Type: Type 1 905167803
- ARC ABRASIVES 4-1/2" x .04" x 7/8" T1 - Straight Performance Coated Cut-Off Wheel, A60T 945047805W
- ARC ABRASIVES Cut Off Whl 5 x .04 x 7/8 A60T Type1 905047805
- ARC ABRASIVES 6" x 1/16" x 7/8" T1 - Straight Performance Coated Cut-Off Wheel, A46T 906167803W
- ARC ABRASIVES 3" x 1/16" x 3/8" T1 - Straight Performance Coated Cut-Off Wheel, A46T 903163803W
- ARC ABRASIVES Cut Off Whl 3 x 1/16 x 1/4 A46T Type1 903161403
- ARC ABRASIVES Cut Off Whl 3 x 1/16 x 3/8 A46T Type1 903163803
- ARC ABRASIVES CutOff Wheel, A36R, 3"x1/8"x1/4", 25000rpm 87724
- ARC ABRASIVES 3" x .04" x 1/4" T1 - Straight Performance Coated Cut-Off Wheel, A60T 903041405W
- ALI INDUSTRIES B Series AdaptorBlade 9429
- NORTON CO CutOff Wheel, 7 in Dia, 0045 in Thick, 78 in Arbor, 24 Grit, Extra Coarse 66252912626
- Arc Abrasives Cut-Off Wheels