
Belt Ao/X Gp 52 X 103 36, 52" W, 103" L, Coated, Aluminum Oxide, 36 Grit, AO/X GP, Brown
Mfr # 72448
Zoro # G0743535
product price:Â $193.99
/ea
Sold in multiples of 3 for $581.97
Free Shipping & Returns
Key Features
Abrasive Type
Coated
Width
52"
Length
103"
Abrasive Material
Aluminum Oxide
Series
AO/X GP
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
72448
Zoro #
G0743535
UPC #
-
Country of Origin
Korea, Republic of
Dimensions
Width
52"
Length
103"
Details
Item
Belt Ao/X Gp 52 X 103 36
Abrasive Type
Coated
Grit
36
Abrasive Material
Aluminum Oxide
Series
AO/X GP
Color
Brown
Backing Weight
X
Backing Material
Cotton
Description
Belt Ao/X Gp 52 X 103 36
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.