Belt Ao/Y Prem 10.5 X 98.5 180, 10-1/2" W, 98-1/2" L, 180 Grit

  • Mfr # 71229098510PM

  • Zoro # G0736200


product price:  $37.39
/ea
Sold in multiples of 10 for $373.90

Key Features

Width
10-1/2"
Length
98-1/2"
Grit
180
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
71229098510PM
Zoro #
G0736200
UPC #
-
Country of Origin
Korea, Republic of

Dimensions

Width
10-1/2"
Length
98-1/2"

Details

Item
Belt Ao/Y Prem 10.5 X 98.5 180
Grit
180

Description

Belt Ao/Y Prem 10.5 X 98.5 180

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.