Belt Za/X 6 X 158 180, 6" W, 158" L, 180 Grit

  • Mfr # 7178015810-3

  • Zoro # G0737418


product price:  $32.39
/ea
Sold in multiples of 10 for $323.90

Key Features

Width
6"
Length
158"
Grit
180
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
7178015810-3
Zoro #
G0737418
UPC #
-
Country of Origin
Italy

Dimensions

Width
6"
Length
158"

Details

Item
Belt Za/X 6 X 158 180
Grit
180

Description

Belt Za/X 6 X 158 180

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.