Conditioning Disc, AlO, 1-1/2in, XCrs, TS

ARC ABRASIVES| Zoro #: G2172107| Mfr #: 59221CM

$1.44 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2172107 Mfr #: 59221CM
Series: ZKAbrasive Type: Non-Woven
Item: Quick Change DiscAbrasive Material: Aluminum Oxide
Attaching System: Turn-On/OffAttachment Type: Turn-On/Off
Max. RPM: 25, 000Color: Brown
Disc Dia.: 1-1/2"Grade: Extra Coarse
Country of Origin (subject to change): Italy

Product Description

Quick Change Disc, Disc Dia. 1-1/2 In., Attaching System Turn-On/Off, Attachment Type Turn-On/Off, Abrasive Type Non-Woven, Abrasive Material Aluminum Oxide, Grade Extra Coarse, Max. RPM 25,000, Series ZK, Color Brown

Product Reviews

Save 15%. Sign up for Z-mail.