KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Flap Wheel, AO, 1-1/2x1x1/4 In Shank, 40G

ARC ABRASIVES| Zoro #: G0691101| Mfr #: 11232

$2.74 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Width: 1"
Max. RPM: 25,000
Item: Mounted Flap Wheel
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0691101 Mfr #: 11232
Width: 1"Max. RPM: 25,000
Item: Mounted Flap WheelGrit: 40
Shank Size: 1/4"Abrasive Material: Aluminum Oxide
Diameter: 1-1/2"Grade: Coarse
Abrasive Type: CoatedShank Type: Straight
Country of Origin (subject to change): Germany

Description

Mounted Flap Wheel, Shank Type Straight, Abrasive Type Coated, Abrasive Material Aluminum Oxide, Diameter 1-1/2 In., Face Width 1 In., Shank Size 1/4 In., Grit 40, Grade Coarse, Max. RPM 25,000

Reviews